Beli swl sling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Matlock SWL Duplex Flat Slingatribut:
- Standards Met: BS EN1492:1 - 2000
- Product Type: Flat Sling-Duplex (Double Thickness
- Matlock SWL Endless Round Slingatribut:
- Standards Met: BS EN1492:2 - 2000
- Product Type: Endless Round Sling
- Material: Polyester
- Matlock SWL Simplex Flat Slingatribut:
- Width (mm): 180
- Standards Met: BS EN1492:1 - 2000
- Working Length (m): 3
- Color: Yellow
- Product Type: Flat Sling-Simplex (Single Thickness)
- Basket Hitch Capacity: 6,000kg
- Basket Hitch Capacity (kg): 6000
- Basket Hitch Capacity 120 Degree: 3,000kg
- Basket Hitch Capacity 120°* (kg): 3000
- Basket Hitch Capacity 90 Degree: 4,200kg
- Basket Hitch Capacity 90°* (kg): 4200
- Choker Hitch Capacity: 2,400kg
- Choker Hitch Capacity (kg): 2400
- Material: Polyester
- Safe Working Load: 3000kg
- Safe Working Load (kg): 3000
- Vertical Hitch Capacity: 3,000kg
- Vertical Hitch Capacity (kg): 3000
- WEBSTER Duplex Webbing Slingatribut:
- Width (inch): 2
- Width (mm): 51
- Working Load Limit (t): 2
- TRUSCO 50 mm Of Webbing Sling Width (Tali Sling)Deskripsi:Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation Machinery: Automobile, automobile parts, and high precision machinery transportationatribut:
- Material: Nylon (Inside: Polyester)
- Working Load Limit (t): 1.6
- TRUSCO Wide Soft Slingatribut:
- Belt Thickness (mm): 7
- Taiyo Seiki Iron Works Two hanging wire slingatribut:
- Wire Diameter: 9mm
Daftar Harga swl sling Terbaru March 2026
| Matlock SWL Duplex Flat Sling | Rp1.099.900 |
| Matlock SWL Endless Round Sling | Rp199.900 |
| Matlock SWL Simplex Flat Sling | Rp1.299.900 |
| WEBSTER Duplex Webbing Sling | Rp68.900 |
| TRUSCO 50 mm Of Webbing Sling Width (Tali Sling) | Rp709.900 |
| TRUSCO Wide Soft Sling | Rp319.900 |
| Taiyo Seiki Iron Works Two hanging wire sling | Rp3.399.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)























































































































































/ljP101001775-2.jpg)